Add More Items
View All Quick Selects
Below you can add an image for 'Single Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$19.12
Each
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back Wiring, Yellow, Single, Watertight, L5-20, Two-Pole, Three-Wire, Thermoplastic
$80.83
Power Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant
$14.88
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Steel, California Standard
$105.15
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon
$33.76
Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, Black, Nema 15-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
$136.39
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Nylon, California Standard
$80.45
Eaton Power Device Receptacle, #14 to 10 Awg, 30A, Flush, 250V, Back and Side, Black, Nema 15-30R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
$114.07
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Back and Side Wiring, Black, Single, Non-Nema, Three-Pole, Three-Wire, Glass-Filled Nylon
$47.04
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-30, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$29.86
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back Wiring, Yellow, Single, Watertight, L16-30, Three-Pole, Four-Wire, Thermoplastic
$123.66
Eaton Arrow Hart Watertight Locking Receptacle, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Single, Watertight, L15-20, Three-Pole, Four-Wire, Thermoplastic, 0.36 to 0.84 In, Ip67
$120.04
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Single, Watertight, L15-30, Three-Pole, Four-Wire, Thermoplastic
$103.28
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Vertical, 21.0 Cu. In.
$833.52
Per 100
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 18 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 2.84 In Width, 3.7 In Height, 0.18 LB/Ea
$73.21
Eaton Two Lid Duplex Receptacle Cover, (2) Self-Closing Lids, Surface Mount, Black, Duplex Receptacle, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
$6.97
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50R, Black, Single Pack.
$135.71
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Horizontal, 21.0 Cu. In.
Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
$10.48
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$1,426.10
20
Popularity
Default